Shop All Disposable Gloves
Ansell
Nitrile Exam Gloves, Nitrile, S, Blue
Mfr # MFXFFE775S
Zoro # G7795279
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFXFFE775S
- Zoro # G7795279
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Microflex Freeform Ec Nitrile Glove Siz |
Color | Blue |
Material | Nitrile |
Description
Microflex Freeform Ec Nitrile Glove Siz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Military Boots, 6in, 10W, Desert Tan, PR (RB8694)
- SKECHERS Work Shoes, 6-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 6.5)
- PELICAN Micro Case, Yellow, 7-1/2"x5-1/16"x2-1/8" (1040)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-24FA (W11-2-24FA)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (L922)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-L)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (N863)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, XS, Cobalt Blue, 100 Pack (N190)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (N892)
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, XL, Green (C524)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Black (93-732)
- Ansell Gloves & Hand Protection