Shop All Disposable Gloves
Ansell
Nitrile Disposable Gloves, Stretch Vinyl, XL, White
Mfr # 012-34-175-XL
Zoro # G503702293
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color White
- Material Stretch Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 012-34-175-XL
- Zoro # G503702293
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | White |
Material | Stretch Vinyl |
Description
Features
- Made from premium quality PVC for extra durability
- Powder-free (34-175, 34-650, 34-725, 34-740)
- Dura-Touch gloves comply with FDA food handling requirements (21 CFR 177.2600)
- Color: White
- Material: Stretch Vinyl
- Cuff style: Rolled Beaded
- Length: 228 mm, 9"
- Size: Extra Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cleanroom Gloves, Latex, S, PK1000 (CE5-512)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, L (SP-BRJ-YL)
- PRO-SERIES Pro-Series 1/8 Number & Letter Stamp Set 0-9 And A-Z (8016-0012)
- ACCUFORM VALVE IDENTIFIE R PLASTIC TAG MAIN TDW216 (TDW216)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Blue (93283)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile, M (92-134)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (92-600 M)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (FFS-700-XS)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (25-201 XL)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (US-220-XL)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (GWGN46100)
- Ansell Disposable Gloves