Shop All Disposable Gloves
Ansell
Nitrile Disposable Gloves, Nitrile, S, Black
Mfr # MFX-MK296S
Zoro # G503702026
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFX-MK296S
- Zoro # G503702026
- UPC # 769799296154
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Description
MidKnight offers the superior combination of durability and security for your every day-to-day hazard, in a comfortable nitrile glove. MidKnight is strong and reliable with an awesome look and feel. Fully textured, MidKnight provides allover protection when you need it most. When strength, durability, tactile sensitivity and consistent grip is a must, make MidKnight your glove of choice!.
Features:- Non sterile, not made from natural rubber latex.
- Ambidextrous, works in environments that demand consistent grip and reliability.
- Precise contact and softness require enhanced tactile sensitivity.
- Day-to-day hazards require the best combination of durability and security.
- Size - Small.
- Box of 100.
- Item Weight - 1.280 lbs.
- Case Quantity - 10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Control Panel, 2 in. Depth, 10-1/2 in. W (DVP-120M)
- ERB SAFETY Doo Rag, Coolerz PVA, C302, Hi-Viz Lime and Blue (21582)
- JACKSON SAFETY Faceshield Adapter, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats Black (14944)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, XL (020-1224)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (93-732)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (FFS-700-M)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Violet Blue (SU-690)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (92-600 XL)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- ANSELL N73, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, XS, 100 PK (N730)
- VANGUARD SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (A1AA23)
- Ansell Disposable Gloves