Shop All Disposable Gloves
Ansell
Nitrile Disposable Gloves, Nitrile, Powdered, XL, Green
Mfr # 585715
Zoro # G402593954
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Green
- Material Nitrile
- Powdered/Powder-Free Powdered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 585715
- Zoro # G402593954
- UPC # 76490479671
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Material | Nitrile |
Powdered/Powder-Free | Powdered |
Description
TOUCHNTUFF® 92-500 INDUSTRIAL GRADE NITRILE DISPOSABLE GLOVES, POWDERED, GREEN, 9.5-10, 100/BOX
- THE GLOVES CONTAIN ABSOLUTELY NO FILLERS, SILICONES, OR PLASTICIZERS TOUCH N TUFF® DISPOSABLE GLOVES SET A WHOLE NEW STANDARD IN COMFORT, DURABILITY, DEXTERITY, AND CLEANLINESS STYLE: POWDERED THIS PRODUCT ARRIVES TO MOST CUSTOMERS IN 2-3 BUSINESS DAYS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Propane Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0013-RD_5X3.5 (LCU4-0013-RD_5X3.5)
- BDG Mechanics Gloves, S ( 7 ), Black/Blue (20-1-10603N-S)
- MCR SAFETY Shoulder Leather Double Palm XL, PK12 (1211XL)
- CORTINA SAFETY PRODUCTS Windsock, Only, 10", Open, 3ft. (03-WS-3)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Green (DFK-608-XXL)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, L, 100 PK, Blue (92-575)
- ANSELL NPG-888, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, M, 100 PK, Green (NPG-888-M)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (93-243)
- ANSELL MICROFLEX(R) N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (N85)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5mil, Powder-Free, L, Black, 100 Pack (N643)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (AMXGWON44100)
- Ansell Gloves & Hand Protection