Shop All Disposable Gloves
Ansell
Nitrile Disposable Gloves, Nitrile, M, Green
Mfr # 585835
Zoro # G802593738
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 585835
- Zoro # G802593738
- UPC # 76490493370
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Material | Nitrile |
Description
TOUCHNTUFF® 92-600 INDUSTRIAL GRADE NITRILE DISPOSABLE GLOVES, POWDER-FREE, GREEN, M, 100/BOX TOUCHNTUFF® 92-600 IS THE WORLD'S LEADING GLOVE FOR CHEMICAL SPLASH PROTECTION. MADE WITH A COMFORTABLE, PROPRIETARY ANSELL FORMULATION, THIS DURABLE NITRILE GLOVE OFFERS SUPERIOR SPLASH RESISTANCE AGAINST A WIDE RANGE OF HAZARDOUS CHEMICALS. FEATURES
- THE GLOVES CONTAIN ABSOLUTELY NO FILLERS, SILICONES, OR PLASTICIZERS TOUCH N TUFF® DISPOSABLE GLOVES SET A WHOLE NEW STANDARD IN COMFORT, DURABILITY, DEXTERITY, AND CLEANLINESS SOFT NITRILE BLEND PROVIDES HIGH LEVELS OF COMFORT ROBUST DESIGN FOR SUPERIOR DURABILITY SILICONE FREE FOR PRODUCT PROTECTION POWDER FREE FDA COMPLIANT, MEETS 21 CFR
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 7M, PR (804-6379 7M)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (967315L)
- WHEELOCK Multitone Horn, 12/24VDC, Red, 5-1/4 in. H (CN121067)
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L (92-616)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (N861)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK (L562)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK, Blue (93283)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (93-243)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (SAS66518)
- Ansell Disposable Gloves