Shop All Disposable Gloves
Ansell
Nitrile Disposable Gloves, Nitrile, 2XL, Black
Mfr # MXMK296XXL
Zoro # G603849850
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MXMK296XXL
- Zoro # G603849850
- UPC # 769799296192
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | 2XL |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Description
MidKnight gloves offer the superior combination of durability and protection against day-to-day hazards, in a comfortable nitrile glove. The glove of choice for individuals who demand uncompromising quality and protection, MidKnight provides an exceptiona
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWH2X0006G1)
- LYLE Warning Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1119-RD_14X10)
- GASTEC Tube, Hydrogen Sulfide, 1-240, PK10 (4L)
- ANSELL Onyx, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, Black (MICN644)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile, S (92-134)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, White (TQ-601-L)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, M ( 8 ), 100 PK, Clear (V28)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XS (92-616)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XL, 100 PK, Beige (CFG-900-XL)
- CONDOR Disposable Gloves, 2 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Blue (36VP39)
- Ansell Disposable Gloves