Shop All Disposable Gloves
Ansell
Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green
Mfr # GLV2007XL
Zoro # G4930375
product price: $59.85
/pk 100, $0.60/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Green
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 5.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # GLV2007XL
- Zoro # G4930375
- UPC # 848109034935
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Details
Item | Disposable Gloves |
Color | Green |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 5.00 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
ANSI/ISEA Abrasion Level | Not Rated |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Chemical Storage Area Sign, D240P (D240P)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111021)
- MECHANIX WEAR M-Pact XD Impact Gloves, L, Hi-Vis Yellow, PR (SMP-91-010)
- ENPAC Salvage Drum Spill Kit, Oil Only, 30 gal. (1332-YE)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (93-243)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, L, (9), Blue, 50 Pack (N873)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L (92-616)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XS, 100 PK, Beige (EV-2050-XS)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (N961)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (US-220-S)
- ZORO SELECT Disposable Gloves, Nitrile, Latex-Free, Powder-Free, Blue, XL, Case Pack/10 boxes of 100 (NitrileXLC)
- Ansell Disposable Gloves