Shop All Coated Gloves
Ansell
Nitrile Coated Gloves, Palm Coverage, Blue/White, XS, PR
Mfr # 11-900-VEND
Zoro # G1964720
original price:
$4.15
11% off
new price: $3.69
/pr
Sold in multiples of 6 for $22.14
$22.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Glove Size XS (6)
- Color Blue/White
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-900-VEND
- Zoro # G1964720
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Size | XS |
Glove Size | XS (6) |
Glove Length | 8" |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 4, Standards ASTM F1790 97, ASTM D3389 94, EN388 3131, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (9MFL7)
- IRON AGE Work Boots, Comp, Brw, 13W, PR (IA0195)
- IRONCAT MIG Welding Gloves, Goatskin Palm, XL, 12PK (6143/XL)
- MECHANIX WEAR Mechanix Wear Original Work Gloves, Synthetic Leather w/TrekDry Cooling, Black, 2XL (MG-05-012)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, 6, PR (11-840VP)
- ANSELL Coated Gloves, Coated, 15 ga, XS, PR1 (11-841)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 8, PR (97-007)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 6, PR (11-925)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (48-101-VEND)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (27-600)
- ANSELL Scorpio Neoprene Coated Gloves, M (212511)
- Ansell Coated Gloves