Shop All Coated Gloves
Ansell
Nitrile Coated Gloves, Full Coverage, Brown, 9, PR
Mfr # 52-547
Zoro # G1231268
product price: $8.65
/pr
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9
- Color Brown
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- Thumb Style Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 52-547
- Zoro # G1231268
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Glove Length | 11" |
Length | 11" |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 4, Standards ANSI/ASTM/EN388 2121, Glove Coating Cover Full, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Tags By-The-Roll, Forklift Inspect, 6-1/4x3in, Cardstock, 250/RL (TAR722)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, NOTICE All Shipping And Receiving In Rear Sign, Landscape (OS-NS-P-710-L-15223)
- SIGNMISSION OSHA, No Open Flames Or Sparks During Tanker Unloading, 24in X 18in Alum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12272)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GWGN48100)
- ANSELL Nitrile Coated Gloves, Full Coverage, Brown, 10, PR (52-547)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 11, PR (11-816)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 7, PR (11-818)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 10, PR (11-618)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (11-925)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 6, PR (11-618)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, S, PR (RWG21TS)
- Ansell Gloves & Hand Protection