Shop All Coated Gloves
Ansell
Nitrile Coated Gloves, Full Coverage, Brown, 10, PR
Mfr # 52-547
Zoro # G1231277
product price: $8.65
/pr
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10
- Color Brown
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 52-547
- Zoro # G1231277
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 11" |
Length | 11" |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 4, Standards ANSI/ASTM/EN388 2121, Glove Coating Cover Full, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTHOUSE Glove Box Holder, Wire, Triple (BVTH004055)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (660L-09-V)
- 3M Lens Covers, Polyester Film, Attach to PAPR Faceshield, 1 in H x 8.5 in W, 100 Per Pack (6885)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 2 Inch Height, 9 in Width, Poly (17774-25-2000)
- ANSELL Nitrile Coated Gloves, Full Coverage, Brown, 9, PR (52-547)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 7, PR (11-600)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 9, PR (11-600)
- ANSELL Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange, 7, PR (97-012)
- ANSELL HyFlex Lite Polyurethane Coated Gloves, ANSELL 116007, White, Size 7, 1 Pair (¿205566¿)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 6, PR (11-812)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, L, PR (WE50-L)
- Ansell Gloves & Hand Protection