Shop All Coated Gloves
Ansell
Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 7, PR
Mfr # 11-926
Zoro # G8566293
product price: $5.99
/pr
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Purple
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-926
- Zoro # G8566293
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Size | 7 |
Glove Size | 7 |
Glove Length | 8" |
Length | 8" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121A, Standards ANSI/ASTM/EN388 4221, Insulated No, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, S (RWG604S)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG54-2D)
- 3M Anti-Slip Tape, Safety Yellow, 4 in x 60ft (630-4X60)
- MCR SAFETY Logo Glove, Driver, Cow Grain, Cream, M, PR (3213HVIM)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, M, PR (11-926)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 6, PR (11-926)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 9, PR (11-926)
- ANSELL Scorpio Neoprene Coated Gloves, L (212512)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (47-402)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 10, PR (11-600VP)
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-8)
- Ansell Coated Gloves