Shop All Coated Gloves
Ansell
Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 6, PR
Mfr # 11-926
Zoro # G8566284
original price:
$9.18
31% off
new price: $6.29
/pr
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Purple
- Thumb Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-926
- Zoro # G8566284
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 6 |
Glove Size | 6 |
Glove Length | 7-3/4" |
Length | 7-3/4" |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121A, Standards ANSI/ASTM/EN388 4221, Insulated No, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Standard Construction Style Positioning Harness Size X-Large (1161310)
- STABILICERS StripGrips Replacement Pad, L, Black, PR (SGPAD-03)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-38-423-10)
- SHOWA Chemical Resistant Gloves, 9, PR (660ESDL-09.EU)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 9, PR (11-926)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, M, PR (11-926)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 7, PR (11-926)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, M, PR (11-600)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 6, PR (11-840)
- ANSELL Hylite 47409 Size 7, 0, Pk144, Nitrile, Blue, 7, 144 PK (47-409)
- MCR SAFETY Vinyl Coated Gloves, Full Coverage, White, L, 12PK (9875L)
- Ansell Coated Gloves