Shop All Coated Gloves
Ansell
Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR
Mfr # 11-925
Zoro # G3813988
product price: $9.65
/pr
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Blue
- Thumb Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-925
- Zoro # G3813988
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | 8 |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4111A, Glove Insulation Weight 18 gauge, Standards ANSI/ASTM/EN388 4121, Insulated No, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, S, PR (11-3245-60-S)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Legend/Background Color: White/Red (DL48PR)
- FALLTECH Pipe Anchor, 15" L, 5" D (7403)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 6, PR (11-925)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 10, PR (11-925)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 9, PR (11-925)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (48-101-VEND)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 6, PR (11-600)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 10, PR (11-840)
- PIP Seamless Knits for General Duty, S, PK12 (33-B125/S)
- Ansell Gloves & Hand Protection