Shop All Coated Gloves
Ansell
Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 9, PR
Mfr # 11-925
Zoro # G3813979
product price: $9.65
/pr
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Blue
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-925
- Zoro # G3813979
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4111A, Glove Insulation Weight 18 gauge, Standards ANSI/ASTM/EN388 4121, Insulated No, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Blue Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0035BL)
- TINGLEY Profile Knee Boots, Brown, Size 7, Mens, 15" H, PR (51254)
- OBERON ARC™ Series 25 KA Arc Flash Suppression Blankets 4x5 (ARCBKT-25KA-S)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Oxygen, Landscape (OS-EM-P-710-L-10309)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 10, PR (11-925)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 6, PR (11-925)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (11-925)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48-101)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, 2XL, PR (11-920)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 7, PR (11-800V)
- KLEENGUARD G40 Latex Coated Gloves (97273), Black & Grey, XL (10), 1 Pair (97273)
- Ansell Coated Gloves