Shop All Coated Gloves
Ansell
Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 11, PR
Mfr # 11-925
Zoro # G3813951
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL (11)
- Size 11
- Glove Coating Material Nitrile
- Glove Coating Coverage 4-Mar
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11-925
- Zoro # G3813951
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 2XL (11) |
Size | 11 |
Glove Length | 10-1/2" |
Glove Length Style | Standard |
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4111A, Glove Insulation Weight 18 gauge, Standards ANSI/ASTM/EN388 4121, Insulated No, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 9, PR (CHS-META)
- ZORO SELECT Stencil Kit, Brass, 15 Pcs (20Y513)
- HY-KO 3In Black Vinyl Number 7, 10PK (A30407)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F67)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (11-800)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 6, PR (11-926)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 8, PR (11-618)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (47-402)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, L, PR (11-920)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (48-101-VEND)
- SHOWA Showa 451 Latex-Coated Thermal Fit Gloves (451S-07)
- Ansell Gloves & Hand Protection