Shop All Cut-Resistant Sleeves
Ansell
Neptune 70128 Size 24, 0, PK50
Mfr # 70-128
Zoro # G0629365
product price: $267.99
/pk 50, $5.36/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Sleeve Length 24"
- Sleeve Material Kevlar(R)
- Cut-Resistant Material Kevlar(R)
- ANSI/ISEA Puncture Level 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 70-128
- Zoro # G0629365
- Country of Origin Multiple
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 24" |
Sleeve Length | 24" |
Sleeve Size | Universal |
Details
Sleeve Material | Kevlar(R) |
Cut-Resistant Material | Kevlar(R) |
ANSI/ISEA Puncture Level | 0 |
ANSI/ISEA Cut Level | A3 |
ANSI/ISEA Abrasion Level | 2 |
Sleeve Style | Sleeve |
Color | Yellow |
Item | Cut-Resistant Sleeves |
Application | Automotive, Metal Fabrication, Glass Industry |
Cuff Style | Knitted |
Silicone-Free | No |
Sleeve Construction | Knitted |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve, Sleeve Length 24 In., Color Yellow, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Puncture Level 0, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XS, 1 PR (11-644)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Blue, PK10 (2500N95)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XXL)
- PEAKWORKS Vertical Lifeline, 100 ft., White (V84084100)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 16" L (11-280)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 16 in, Black, Large (11-251)
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 18" L (11-271)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, W, 16" L (11-280)
- ANSELL Cut Resistant Sleeve, HPPE Material, Gray (11-280)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 18 in L, Black, Small (11-250)
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (93724T)
- Ansell Workwear and Protective Clothing