Shop All Cut-Resistant Sleeves
Ansell
Neptune 70118, Thumb Slot, Size 24, 0, Pk400
Mfr # 70-118
Zoro # G1230139
product price: $2,765.99
/pk 400, $6.91/ea
Free Shipping & Returns
$2,765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 24"
- ANSI/ISEA Cut Level A3
- Sleeve Length 24"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 70-118
- Zoro # G1230139
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 24" |
Sleeve Length | 24" |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A3 |
Color | Yellow |
Cut-Resistant Material | Kevlar(R) |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | 3 |
ANSI/ISEA Puncture Level | 0 |
Application | Automotive, Metal Fabrication, Glass Industry |
Sleeve Style | Sleeve with Thumbhole |
Cuff Style | Knitted |
Silicone-Free | Yes |
Sleeve Construction | Knitted |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve with Thumbhole, Sleeve Length 24 In., Color Yellow, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Edwards Signaling 6536-G5 Horn/Strobe 24V AC (6536-G5)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466P37 (466P37)
- ZING Sign, Danger Respirable Silica, 7x10", AL (1961A)
- REEBOK Athletic Shoe, W, 8 1/2, Gray (RB364-W-08.5)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 18 in L, Gray, Small (11-281)
- ANSELL Cut Resistant Sleeve, 21 In, White (74-021)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 18 in L, Black, Small (11-250)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept Cuff with Thumbhole, 18 in, Black, L (9) (11-251)
- ANSELL Hyflex Cut Resistant Sleeve, 16" L, Gray (11-270)
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 16" L (11-271)
- MAGID MGARD Nylon Mesh 8 Sleeve Cut Level 2 (230815.5BCM)
- Ansell Abrasion & Cut Resistant Clothing