Shop All Disposable Gloves
Ansell
NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green
Mfr # 25-101 S
Zoro # G302680129
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Neoprene
- Color Green
- Material Neoprene
- Palm Thickness 5.1 mil
- Length 9.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 25-101 S
- Zoro # G302680129
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9.6 |
Height | 3.1 |
Glove Length | 9-1/2" |
Width | 4.7 |
Outside Diameter | 1.7 |
Details
Item | Neoprene Disposable Gloves |
Disposable Glove Material | Neoprene |
Color | Green |
Material | Neoprene |
Palm Thickness | 5.1 mil |
Powdered/Powder-Free | Powder-Free |
Series | NeoTouch |
Sterile/Non-Sterile | Non-Sterile |
Description
Take care of your hands by protecting them when using acids, bases and alcohols with these 9-1/2"L Ansell 5-mil Neoprene Disposable Gloves. They protect workers from Type I allergies and are a great alternative to natural rubber latex. Gloves are green and come in pkg. of 100. Available sizes: S (7), M (8), L (9) or XL (10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Cotton Coverall, L (C814)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 10 LRG)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-3-5-10)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (34-900/XL)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (25-101 XL)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, M, 100 PK, Green (25-101 M)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, L, 100 PK, Green (25-101 L)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (L972)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (93256)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (L923)
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Black (6112PFXXL)
- Ansell Disposable Gloves