Shop All Disposable Gloves
Ansell
NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, L, 100 PK, Green
Mfr # 25-101 L
Zoro # G902680161
product price: $29.19
/pk 100, $0.29/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Neoprene
- Palm Thickness 5.1 mil
- Length 9 1/2 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 25-101 L
- Zoro # G902680161
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 1/2 in |
Height | 3.1 |
Width | 4.7 |
Outside Diameter | 2.1 |
Details
Item | Neoprene Disposable Gloves |
Color | Green |
Material | Neoprene |
Palm Thickness | 5.1 mil |
Powdered/Powder-Free | Powder-Free |
Series | NeoTouch |
Sterile/Non-Sterile | Non-Sterile |
Description
Take care of your hands by protecting them when using acids, bases and alcohols with these 9-1/2"L Ansell 5-mil Neoprene Disposable Gloves. They protect workers from Type I allergies and are a great alternative to natural rubber latex. Gloves are green and come in pkg. of 100. Available sizes: S (7), M (8), L (9) or XL (10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010WB/BK)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933088)
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, 9 In. H (3405)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (25-101 S)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, M, 100 PK, Green (25-101 M)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (25-101 XL)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (FFE-775-XL)
- ANSELL Derma Free, Vinyl Disposable Gloves, 3.9 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (DF-850-S)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- VALUGARDS Poly Disposable Gloves, Poly, OneSize, 2000 PK, Clear (303363185)
- Ansell Gloves & Hand Protection