Shop All Disposable Gloves
Ansell
NeoTouch, Neoprene Disposable Gloves, 5 mil Palm, Neoprene, Powder-Free, M, 100 PK, Green
Mfr # 25-201 M
Zoro # G402679627
product price: $38.15
/pk 100, $0.38/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Neoprene
- Color Green
- Material Neoprene
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 25-201 M
- Zoro # G402679627
- UPC # 76490492793
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Length | 11 |
Glove Length | 11" |
Height | 3.25 |
Width | 5 |
Outside Diameter | 2.3 |
Details
Item | Neoprene Disposable Gloves |
Disposable Glove Material | Neoprene |
Color | Green |
Material | Neoprene |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Series | NeoTouch |
Sterile/Non-Sterile | Non-Sterile |
Description
Take care of your hands by protecting them when using acids, bases and alcohols with these 11"L Ansell 5-mil Neoprene Disposable Gloves. They protect workers from Type I allergies and are a great alternative to natural rubber latex. Gloves are green and come in pkg. of 100. Available sizes: S (7), M (8), L (9) or XL (10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cold-Condition Gloves, 10, PR (S5DP-05-010)
- STRANCO Die Cut Letter Label, E (DBV-SINGLE-8-E)
- BRADY Permanent Adhesive Label, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English (121086)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1551-L)
- ANSELL HaloKote DSK, Robust Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, M, 50 PK, Blue, Green (DSK)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (DF-850-S)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK (LSE-104)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 100 PK, White (TQ-601-XS)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile (92-134)
- ANSELL 93-360, Chemical Resistant Disposable Cleanroom Gloves, 7.9 mil Palm, Nitrile, Powder-Free, XL (93-360)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (8005PFL)
- Ansell Disposable Gloves