Shop All Disposable Gloves
Ansell
NeoPro, Neoprene Disposable Gloves, Neoprene, M, 100 PK, Green
Mfr # NPG-888-M
Zoro # G4605992
product price: $20.49
/pk 100, $0.20/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Neoprene
- Series NeoPro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # NPG-888-M
- Zoro # G4605992
- UPC # 769799888083
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Neoprene Disposable Gloves |
Color | Green |
Material | Neoprene |
Series | NeoPro |
Description
Neopro Neoprene Exam Gloves M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREDS OVERBOOTS Overboots, S, Pull On, 17in H, Blk, PR (17850)
- SPILLTECH Spill Kit Refill, Box, Universal, 17" H (RSPKU-KAD)
- REEBOK Size 11 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- XSORB Grease Catcher, Box, Grease Pillow, PR (XPFG1616S-2)
- ANSELL Cobalt Ultra, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 200 PK, Cobalt Blue (N172)
- ANSELL N73, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, XS, 100 PK (N730)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, M (92-675)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (DGP-350-L)
- ANSELL Nitrile Disposable Gloves, Nitrile, 2XL, 100 PK, Black (MK296XXL)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S (BD-1001-NPF-S)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, M, 2000 PK, Clear (A63C12)
- Ansell Gloves & Hand Protection