Shop All Disposable Gloves
Ansell
NeoPro, Neoprene Disposable Gloves, Neoprene, L, Green
Mfr # MFXNPG888L
Zoro # G7795403
$22.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Green
- Material Neoprene
- Series NeoPro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # MFXNPG888L
- Zoro # G7795403
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Microflex Neopro Neoprene Exam Glove Si |
Color | Green |
Material | Neoprene |
Series | NeoPro |
Description
Microflex Neopro Neoprene Exam Glove Si
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- BRADY Lockout Device, PK6 (65966)
- N-FERNO BY ERGODYNE Winter Liner, Over the Head, Black (6876)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 040)
- ANSELL NEC-288, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, XL, 50 PK, Green (NEC-288-XL)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, S, Blue, 250 Pack (XC-310-S)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, M, 50 PK, Beige (UL-315-M)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XL (BD-1004-NPF-XL)
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, M, 50 PK, Blue (SG-375-M)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, M, 50 PK, Blue (GLV165-M)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, M (8), 100 PK, Beige (69-210)
- Ansell Gloves & Hand Protection