Shop All Disposable Gloves
Ansell
NeoPro, Neoprene Disposable Gloves, Chloroprene Blend, S, Green
Mfr # MFX-NPG888S
Zoro # G603850764
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Chloroprene Blend
- Series NeoPro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFX-NPG888S
- Zoro # G603850764
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Neoprene Disposable Gloves |
Color | Green |
Material | Chloroprene Blend |
Series | NeoPro |
Description
Features:
- NeoPro gloves are unique protection against a variety of chemicals.
- NeoPro gloves bring you a revolutionary softness in an exclusive chloroprene blend, with puncture and chemical resistance greater than natural rubber latex in some cases.
- Same barrier protection as a synthetic glove; same fit and feel as a latex glove.
- Adverse reactions to natural rubber latex proteins.
- More puncture resistant than natural rubber latex.
- Polymer-coated to aid in quick and easy donning, even in wet conditions.
- Size - Small.
- Item Weight - 2.000 lbs.
- Case Quantity - 10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 150)
- CONDOR Leather Gloves, Split/Double, S, PR (2MDD5)
- WEARWELL Grit Drainage Runner 18 In W x 4 Ft L, 7/8 In (477)
- MSA SAFETY Confined Space Winch, 50 ft., Gal. Steel (10147301)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK, Blue (93283)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Green (93-300)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (N961)
- ANSELL Nitrile Disposable Gloves, Nitrile, M, Green (585835)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XS, 100 PK, Beige (EV-2050-XS)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (25-201 XL)
- AEROGLOVE Nitrile Glove Powder Free, PR (AGNPF02US)
- Ansell Gloves & Hand Protection