Shop All Disposable Gloves
Ansell
NeoPro EC, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, 2XL, 50 PK, Green
Mfr # NEC-288-XXL
Zoro # G3804263
product price: $14.99
/pk 50, $0.30/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Disposable Glove Material Neoprene
- Palm Thickness 6.3 mil
- Material Neoprene
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # NEC-288-XXL
- Zoro # G3804263
- UPC # 769799288104
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Length | 11 1/2 in |
Glove Length | 11.4" |
Glove Size and Cuff Length Style | 2XL/Extended |
Size- Alpha | 2XL |
Size - Numeric | 10 1/2 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Green, Cuff Thickness 4.7 mil, Disposable Glove Type Medical-Grade, Double Gloving Method Outer, Features Extended Cuff, Finger Thickness 8.3 mil, Latex-Free Yes, Length 11 1/2 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 6.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6977, NFPA Certified, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (25654)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NK803ESIN/8)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- TINGLEY Ice Traction Overshoes, Rubber, 8-9.5, PR (1350)
- ANSELL NeoPro EC, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, L, 50 PK, Green (NEC-288-L)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, XS, Cobalt Blue, 100 Pack (N190)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (N964)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Green (93-300)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M ( 8 ), 250 PK, Blue (XC-310)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK (LSE-104)
- MCKESSON PINK NITRILE Nitrile Exam Gloves, Nitrile, S, 250 PK, Pink (14-6NPNK2)
- Ansell Disposable Gloves