Shop All Disposable Gloves
Ansell
NeoPro EC, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, L, 50 PK, Green
Mfr # NEC-288-L
Zoro # G3804272
original price:
$16.55
9% off
new price: $14.99
/pk 50, $0.30/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Disposable Glove Material Neoprene
- Palm Thickness 6.3 mil
- Material Neoprene
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # NEC-288-L
- Zoro # G3804272
- UPC # 769799288081
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 11 1/2 in |
Glove Length | 11.4" |
Glove Size and Cuff Length Style | L/Extended |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Green, Cuff Thickness 4.7 mil, Disposable Glove Type Medical-Grade, Double Gloving Method Outer, Features Extended Cuff, Finger Thickness 8.3 mil, Latex-Free Yes, Length 11 1/2 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 6.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6977, NFPA Certified, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY SIGN KEEP YOUR WORK AREA MHSK533VS (MHSK533VS)
- TILLMAN 24X18 Lth Apron (4118)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010WB/BK)
- CELLUCAP Bouffant Cap, Color White, Diameter 21 in, Latex-Free, Polypropylene, Pack of 1000 (BI4HS)
- ANSELL NeoPro EC, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, 2XL, 50 PK, Green (NEC-288-XXL)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L, Natural (516706)
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, L, 100 PK (N733)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (93-243)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Green (93-300)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (N865)
- VALUGARDS Valugards Purple, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 1000 PK, Purple (304340332)
- Ansell Gloves & Hand Protection