Shop All Disposable Gloves
Ansell
NeoPro, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green
Mfr # NPG-888-S
Zoro # G3803064
product price: $33.79
/pk 100, $0.34/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Neoprene
- Palm Thickness 5.1 mil
- Material Neoprene
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # NPG-888-S
- Zoro # G3803064
- UPC # 769799888021
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 9 1/2 in |
Glove Length | 9.6" |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Green, Cuff Thickness 4.3 mil, Disposable Glove Type Food-Grade, Medical-Grade, Double Gloving Method Outer, Finger Thickness 6.7 mil, Latex-Free Yes, Length 9 1/2 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6977, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape Roll, Black (78190)
- TEMPSHIELD CRYO-GLOVES(R) MIDARM XXL, PR (MAXXL)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-2X (10182-55-1-HLI-2X)
- ALLEN CO Platte Pro Breathable Stockingfoot Fishing Chest Wader, Medium, Gray (18162)
- ANSELL Latex Disposable Gloves, 5.00 mil Palm, Latex, Powdered, L, 100 PK, White (ANS 69210L)
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, S, 100 PK (N731)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, L (9), Natural, 100 Pack (MF-300-L)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, XL, 50 PK, Blue (GLV165-XL)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (DGP-350-L)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, White (TQ-601-XL)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, S, 100 PK, Light Blue (7005S)
- Ansell Gloves & Hand Protection