Shop All Disposable Gloves
Ansell
Neoprene Disposable Gloves, Neoprene, Powder-Free, 8.5, 400 PK, Natural
Mfr # 20277285
Zoro # G4695136
product price: $797.99
/pk 400, $1.99/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Neoprene
- Powdered/Powder-Free Powder-Free
- Sterile/Non-Sterile Sterile
- Size - Numeric 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 20277285
- Zoro # G4695136
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | 8.5 |
Size - Numeric | 8.5 |
Details
Item | Neoprene Disposable Gloves |
Color | Natural |
Material | Neoprene |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Sterile |
Description
Gammex Glove Size 8.5 Case Of 400 Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Royal Blue (313029)
- BRADY Label (B33-7-435)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340413)
- BERNE Vest, Washed, V-Neck, XL, Regular (VW531)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XS, 100 PK, Natural (CFG-900-XS)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- ANSELL NPG-888, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (NPG-888-XL)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, XL, Cobalt Blue, 100 Pack (N194)
- ANSELL SafeGrip, Latex Exam Gloves, Latex, M, Blue (MICSG-375-M)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, XL (10), Natural, 100 Pack (MF-300-XL)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, M, Blue (SA6602)
- Ansell Gloves & Hand Protection