Shop All Disposable Gloves
Ansell
Neogard, Neoprene Disposable Gloves, 3.9 mil Palm, Neoprene, Powder-Free, M, 100 PK, Green
Mfr # C522
Zoro # G4694822
product price: $19.09
/pk 100, $0.19/ea
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Neoprene
- Palm Thickness 3.9 mil
- Length 9.6 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # C522
- Zoro # G4694822
- UPC # 683438135225
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9.6 in |
Details
Item | Neoprene Disposable Gloves |
Color | Green |
Material | Neoprene |
Palm Thickness | 3.9 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | ASTM D 6977 |
Series | Neogard |
Finger Thickness | 5.1 mil |
Silicone-Free | No |
Texture | Grain Texture |
Description
Neogard C52 Glove Green Size Med Box 100 Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT Gloves Large Framer Dexterity (140L)
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, S, 100 PK (N731)
- SELLSTROM Safety Glasses XM340 Series (S74271)
- COMPASS Ext Sgn, Alum, Wht, 13in, 3.7W (CELS2RNE)
- ANSELL N73, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, XS, 100 PK (N730)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Green (DFK-608-XXL)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, XL, 100 PK, Black (MICBD-1004-PF)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (DF-850-M)
- ANSELL Nitrile Disposable Gloves, Nitrile, 2XL, 100 PK, Black (MK296XXL)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (DGP-350-L)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, M, Clear (GVDR-MD-1)
- Ansell Gloves & Hand Protection