Shop All Disposable Gloves
Ansell
NEC-288, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, XL, 50 PK, Green
Mfr # NEC-288-XL
Zoro # G3804254
product price: $18.29
/pk 50, $0.37/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Neoprene
- Palm Thickness 6.3 mil
- Material Neoprene
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # NEC-288-XL
- Zoro # G3804254
- UPC # 769799288098
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 11 1/2 in |
Glove Length | 11.4" |
Glove Size and Cuff Length Style | XL/Extended |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Green, Cuff Thickness 4.7 mil, Disposable Glove Type Medical-Grade, Double Gloving Method Outer, Features Extended Cuff, Finger Thickness 8.3 mil, Latex-Free Yes, Length 11 1/2 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 6.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6977, NFPA Certified, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS HXHARNESS, BLACK (215-002)
- ZORO SELECT Caution Tag, 5-3/4 x 3-1/4, PK25 (43Z347)
- RETRACTA-BELT Belt Barrier, 20 ft. Belt L, Blue Belt (WM412RD20-BL-RE)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT291)
- ANSELL NEC-288, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, M, 50 PK, Green (NEC-288-M)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Green (93-300)
- ANSELL TouchNTuff 92-500, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-500)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (25-101 S)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (N894)
- ANSELL Derma Free, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (DF-850-XL)
- Ansell Disposable Gloves