Shop All Disposable Gloves
Ansell
N73, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, XS, 100 PK
Mfr # N730
Zoro # G3865662
product price: $14.89
/pk 100, $0.15/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 2.4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # N730
- Zoro # G3865662
- UPC # 683438547301
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | XS |
Glove Size | XS |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | XS/Standard |
Size- Alpha | XS |
Size - Numeric | 6 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Blue, Cuff Thickness 2 mil, Disposable Glove Type General Purpose, Finger Thickness 3.9 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ASTM F 1671, Class 1 Medical Device, FDA Biocompatibility, 510K Approved, ISO 9001 Certified QMS, Sterile/Non-Sterile Non-Sterile, Texture Grain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger High Voltage Sign (D49R)
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard With Rebar Hooks (FAP30399(6)/6-SK)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PH)
- HONEYWELL NORTH Coat Apron, Silver, 50 In. L (SSCA/M)
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, XL, Blue (N734)
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, M, 100 PK (N732)
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, S, 100 PK (N731)
- ANSELL Integra EC, Exam Gloves, 7.8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (N872)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 250 PK, Blue (XC-310)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, S, 100 PK, Green (92-500 S)
- ANSELL MICROFLEX(R) N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (N85)
- Ansell Gloves & Hand Protection