Shop All Disposable Gloves
Ansell
N27, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, Cobalt Blue
Mfr # MFX-N274-XL
Zoro # G903850778
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cobalt Blue
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Industrial Grade
- Series N27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # MFX-N274-XL
- Zoro # G903850778
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Cobalt Blue |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Series | N27 |
Description
An industrial grade version of our popular Cobalt glove. The industrial grade Cobalt glove offers the same great fit and feel of the medical grade version. Perfect for general purpose tasks such as maintenance, light duty cleaning maintenance, light duty cleaning and food preparation.
- Size - Extra Large.
- Box of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1156-RA_14X10 (U5-1156-RA_14X10)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 93 (00093)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- ANSELL Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, XL, 100 PK, Natural (516707)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (FFE-775-L)
- ANSELL SafeGrip, Latex Exam Gloves, Latex, M, Blue (MICSG-375-M)
- ANSELL FFE-775, Disposable Exam Gloves, 4.70 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (FFE-775-XXL)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, S (92-675)
- ANSELL Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (93862)
- AGRI PRO ENTERPRISES Poly Disposable Gloves, 1 mil Palm, Poly, One Size Fits All, 100 PK, Clear (429650)
- Ansell Disposable Gloves