Shop All Disposable Gloves
Ansell
N27, Nitrile Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, L, Cobalt Blue
Mfr # MFXN273
Zoro # G6093733
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Cobalt Blue
- Material Nitrile
- Palm Thickness 3.9 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFXN273
- Zoro # G6093733
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Colb.lt Blue Powder Free Industrial Grad |
Color | Cobalt Blue |
Material | Nitrile |
Palm Thickness | 3.9 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Series | N27 |
Description
Colb.lt Blue Powder Free Industrial Grad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, Medium, Blue/Gray, Pair, 12PK (84-7532/M)
- BOULDER CREEK Rainsuit 3Pc Vnl Clr Med (61102CM)
- ANSELL Cut Resistant Glove, 9, 18G Black, PR (11-757)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7225130)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (FFE-775-L)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile (92-134)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, M, Cobalt Blue, 100 Pack (N192)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 230 PK, Blue (XC-310)
- ANSELL NEC-288, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, M, 50 PK, Green (NEC-288-M)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, S, 100 PK, Black (MICBD-1001-PF)
- SHOWA N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (7700PFTL)
- Ansell Disposable Gloves