Shop All Disposable Gloves
This Product is Discontinued
Ansell
N20, Fully Textured Nitrile Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (Discontinued)
Mfr # N201
Zoro # G3615151
This Product is Discontinued
Key Features
- Glove Size S
- Size S
- Disposable Glove Material Nitrile
- Palm Thickness 3.9 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # N201
- Zoro # G3615151
- UPC # 6.83439E+11
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Blue, Cuff Thickness 3.5 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 4.7 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Series N20, Size- Alpha S, Size - Numeric 7, Tested for Chemotherapy Drugs No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.