Shop All Disposable Gloves
This Product is Discontinued
Ansell
MK-296, Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (Discontinued)
Mfr # MK-296-XS
Zoro # G4747583
This Product is Discontinued
Key Features
- Size XS
- Glove Size XS
- Disposable Glove Material Nitrile
- Palm Thickness 4.7 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MK-296-XS
- Zoro # G4747583
- UPC # 769799296048
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XS |
Glove Size | XS |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | XS/Standard |
Size- Alpha | XS |
Size - Numeric | 6 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Black, Cuff Thickness 3.1 mil, Disposable Glove Type General Purpose, Medical-Grade, Double Gloving Method Outer, Finger Thickness 5.5 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.