Shop All Welding Gloves
Ansell
MIG Welding Gloves, Cowhide Palm, M, PR
Mfr # 43-216
Zoro # G6124119
product price: $24.19
/pr
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Working and Welding Applications
- Cuff Style Gauntlet
- Glove Back Material Leather
- Glove Leather Grade A, B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 43-216
- Zoro # G6124119
- Country of Origin Malaysia
- Category Welding Gloves
Dimensions
Glove Size | M |
Glove Length | 13 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | Working and Welding Applications |
Cuff Style | Gauntlet |
Glove Back Material | Leather |
Glove Leather Grade | A, B |
Palm Material | Leather Cowhide |
Thumb Style | Straight |
Lining Material | Cotton, Jersey |
Color | Yellow |
Glove Cut | Gunn |
Stitching Material | Kevlar(R) |
Design | Cut & Sew |
Use | Tig Welding |
Brand and Series | ActivArmr(R) 43-216 |
Leather Palm Process | Split |
Glove Liner Material | Cotton Jersey |
Glove Hand Style | Left and Right |
Leather Grade | A |
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Leather, Glove Length 13 in, Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Yellow, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Yellow, Cuff Material Cowhide, Design Cut & Sew, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size XL (10) (99-1-9675-10)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Poly, 250/RL (MHZWCAEVL)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 12M, PR (804-6379 12M)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, NOTICE Equipment In Your Department Must Be Cleaned Sign, Landscape (OS-NS-P-1014-L-15642)
- ANSELL MIG Welding Gloves, Cowhide Palm, XL, PR (43-216)
- ANSELL MIG Welding Gloves, Cowhide Palm, L, PR (43-216)
- ANSELL TIG Welding Gloves, Goatskin/Cowhide Palm, 10, PR (43-217)
- BDG Gander Brand Gold Grain Pigskin w/ Brown Split Cowhide Gaun, Size L (60-1-1830-L)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, M (86550/M)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, M, PR (HRL-05-009)
- STEINER Stick Welding Gloves, Cowhide Palm, XL, PR (21918-X)
- Ansell Gloves & Hand Protection