Shop All Welding Gloves
Ansell
MIG Welding Gloves, Cowhide Palm, L, PR
Mfr # 43-216
Zoro # G6421996
original price:
$56.52
57% off
new price: $24.19
/pr
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Working and Welding Applications
- Cuff Style Gauntlet
- Glove Back Material Leather
- Glove Leather Grade A, B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 43-216
- Zoro # G6421996
- Country of Origin Multiple
- Category Welding Gloves
Dimensions
Glove Size | L |
Glove Length | 14 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | Working and Welding Applications |
Cuff Style | Gauntlet |
Glove Back Material | Leather |
Glove Leather Grade | A, B |
Palm Material | Leather Cowhide |
Thumb Style | Straight |
Lining Material | Cotton, Jersey |
Color | Yellow |
Glove Cut | Gunn |
Stitching Material | Kevlar(R) |
Use | Tig Welding |
Design | Cut & Sew |
Brand and Series | ActivArmr(R) 43-216 |
Leather Palm Process | Split |
Glove Liner Material | Cotton/Jersey |
Leather Grade | A |
Glove Hand Style | Left and Right |
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Leather, Glove Length 14 in, Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Yellow, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Yellow, Cuff Material Cowhide, Design Cut & Sew, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tag Station, Unfilled, 7-1/2 In H (TH2)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, L (2099-L (9))
- MONTOUR LINE White Plastic Chain, 2 In, 125 Ft. Long (CH-CH-20-WH-125-BX)
- CONDOR Disposable Lab Coat, Basic SMS, White, M (31TV01)
- ANSELL MIG Welding Gloves, Cowhide Palm, XL, PR (43-216)
- ANSELL MIG Welding Gloves, Cowhide Palm, M, PR (43-216)
- ANSELL TIG Welding Gloves, Goatskin/Cowhide Palm, 10, PR (43-217)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0261CR-X)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Pigskin Palm, L, PR (271877)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK (4921XL)
- STEINER INDUSTRIES TIG Welding Gloves, Goatskin Palm, XL, PR (0224CR-X)
- Ansell Gloves & Hand Protection