Shop All Disposable Gloves
Ansell
MidKnight XTRA, Nitrile Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, XL (9.5-10), Black
Mfr # 93862100
Zoro # G5938573
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 5.9 mil
- Length 12 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 93862100
- Zoro # G5938573
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL (9.5-10) |
Length | 12 in |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 5.9 mil |
Powdered/Powder-Free | Powder-Free |
Series | MidKnight XTRA |
Sterile/Non-Sterile | Non-Sterile |
Description
93-862 Midknight Xtra Xl (9.5-10)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Glove Guard(R) Clip, Red, Blank (1939RD)
- 2W INTERNATIONAL Lime High Viz Rain Pants, X-Large (739C-E XL)
- KLEENGUARD Safety Glasses, Smoke Polycarbonate (25714)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10A/12)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, L (9), Natural, 100 Pack (MF-300-L)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XL, 100 PK, Beige (EV-2050-XL)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK (DGP-350-XL)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-XXL)
- ANSELL TouchNTuff 69-318, Latex Disposable Gloves, 5 Palm, Latex, Powder-Free, XL, 100 PK, Beige (693180XL)
- ANSELL Cobalt Ultra, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 200 PK, Cobalt Blue (N172)
- BOARDWALK Gloves, 5 mil Palm, Nitrile, Powder-Free, Small, 100 PK, Blue (382SBXA)
- Ansell Gloves & Hand Protection