Shop All Disposable Gloves
Ansell
MidKnight XTRA, Nitrile Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, M (7.5-8), Black
Mfr # 93862080
Zoro # G5938056
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 5.9 mil
- Length 12 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 93862080
- Zoro # G5938056
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M (7.5-8) |
Length | 12 in |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 5.9 mil |
Powdered/Powder-Free | Powder-Free |
Series | MidKnight XTRA |
Sterile/Non-Sterile | Non-Sterile |
Description
93-862 Midknight Xtra M (7.5-8)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-M)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XL (K126-NVY XXL REG)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10914 (TC-10914)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, L (92-675)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-L)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile, M (92-134)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK (FFE-775-XL)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (USE-880-S)
- ANSELL Microflex L56, Disposable Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Beige (L561)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, L, 100 PK, Blue (92-575)
- Ansell Disposable Gloves