Shop All Disposable Gloves
This Product is Discontinued
Ansell
MidKnight XTRA 93-862, Medical Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (Discontinued)
Mfr # 93-862
Zoro # G2150479
This Product is Discontinued
Key Features
- Size XL
- Glove Size XL
- Disposable Glove Material Nitrile
- Palm Thickness 4.7 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 93-862
- Zoro # G2150479
- UPC # 20076490441023
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Length | 11 in |
Glove Size and Cuff Length Style | XL/Extended |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Yes, Color Black, Cuff Thickness 3.1 mil, Disposable Glove Type Chemical-Resistant, Medical-Grade, Features Extended Cuff, Finger Thickness 6.3 mil, Latex-Free Yes, Length 11 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards MDD 93/42/EEC, PPED 89/686/EEC Category III, EN ISO 374-1 Type B, EN ISO 374-5, EN 421, ASTM D6319, US NFPA, QSR/FDA 510(K)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.