Shop All Disposable Gloves
Ansell
MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black
Mfr # 93-732
Zoro # G505810941
product price: $7.15
/pk 100, $0.07/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 2.8 mil
- Length 9 1/2 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 93-732
- Zoro # G505810941
- UPC # 20076490609584
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9 1/2 in |
Size- Alpha | S |
Size - Numeric | 7 |
Description
Nitrile Exam Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Black, Cuff Style Beaded, Cuff Thickness 2.4 mil, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Inner, Finger Thickness 4.3 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING STOP Sign, 24X24", Aluminum (2341)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-119 (FS-17-119)
- BRADY Lockout Padlock, Al, Red, Key Different (ALU-RED-38ST-KD)
- 3M E-A-Rsoft SuperFit Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Orange, Yellow, 200 PK (12083)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (93-732)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (93-732)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Black (93-732)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, M, 100 PK, Beige (CFG-900-M)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, M (8), 100 PK, Beige (69-210)
- ANSELL N21, Fully Textured Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Cobalt Blue (N214)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (92-134)
- Ansell Disposable Gloves