Shop All Disposable Gloves
Ansell
MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black
Mfr # MK-296
Zoro # G705658237
product price: $15.69
/pk 100, $0.16/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 4.7 mil
- Length 9 1/2 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MK-296
- Zoro # G705658237
- UPC # 769799296086
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9 1/2 in |
Size - Numeric | 10 |
Size- Alpha | XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Black, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Outer, Finger Thickness 5.9 mil, Latex-Free Yes, Length 245 mm, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ASTM D6319, EN 1149-1/2/3, EN 420:2003 + A1:2009, FDA21 CFR 177-2600, ISO 11193, US QSR/FDA 510(k)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Bluestone, 5XL, REG (K87-BLS5XLREG)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (KKC1PU-03-M)
- AMERICAN LOCK Lockout Padlock, KA, Silver (A31KA)
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK300 (3SCBP30)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (MK-296)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (MK-296)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MK-296)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK (L561)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, M, 50 PK, Blue (GLV165-M)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L (9), 100 PK, Beige (69-210)
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-L)
- Ansell Disposable Gloves