Shop All Disposable Gloves
Ansell
MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S (7), 100 PK
Mfr # MK-296
Zoro # G005658333
product price: $15.99
/pk 100, $0.16/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S (6.5 - 7)
- Color Black
- Material Nitrile
- Palm Thickness 4.7 mil
- Powdered/Powder Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MK-296
- Zoro # G005658333
- UPC # 769799296055
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | S (6.5 - 7) |
Size | S (7) |
Length | 9 1/2 in |
Size - Numeric | 7 |
Size- Alpha | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Black, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Outer, Finger Thickness 5.9 mil, Latex-Free Yes, Length 245 mm, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ASTM D6319, EN 1149-1/2/3, EN 420:2003 + A1:2009, FDA21 CFR 177-2600, ISO 11193, US QSR/FDA 510(k)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, Clear; Purple (M6-29-427-PL)
- SAFEWAZE Latitude HD 10' Dual Cable SRL: SW-9012 BWB, Alu Rebar Hooks (SW8008-10-ALU-RBHDL)
- SIGNMISSION OSHA Danger Sign, Do Not Watch Arc Welder At Work, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-DS-A-1824-L-1183)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L (9), 100 PK (MK-296)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MK-296)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL (11), 100 PK (MK-296)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, M (8) (69-210)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (93-243)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (92-134)
- NIGHTHAWK Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (GLV2005XL)
- Ansell Gloves & Hand Protection