Shop All Disposable Gloves
Ansell
MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL (11), 100 PK
Mfr # MK-296
Zoro # G105658394
original price:
$16.45
6% off
new price: $15.45
/pk 100, $0.15/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XXL (10.5 - 11)
- Color Black
- Material Nitrile
- Palm Thickness 4.7 mil
- Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MK-296
- Zoro # G105658394
- UPC # 769799296093
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | XXL (10.5 - 11) |
Size | 2XL (11) |
Length | 9 1/2 in |
Size- Alpha | 2XL |
Size - Numeric | 11 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Black, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Outer, Finger Thickness 5.9 mil, Latex-Free Yes, Length 245 mm, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ASTM D6319, EN 1149-1/2/3, EN 420:2003 + A1:2009, FDA21 CFR 177-2600, ISO 11193, US QSR/FDA 510(k)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (486U11)
- RADIANS REWCART Eyewash Drain Cart (REWCART)
- BRADY Street Sign Tubular Post Top, Aluminum (56687)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (1073-L (9))
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (MK-296)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MK-296)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L (9), 100 PK (MK-296)
- ANSELL NeoPro EC, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, 2XL (10 1/2), 50 PK, Green (NEC-288-XXL)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, L, 100 PK, Green (92-500 L)
- ANSELL L85, Exam Gloves, 9.8 mil Palm, Natural Rubber Latex, Powder-Free, S (7), 50 PK, Blue (L851)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L (9), 100 PK, Clear (3BA44)
- Ansell Disposable Gloves