Shop All Disposable Gloves
Ansell
MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black
Mfr # MK-296
Zoro # G705658343
product price: $14.25
/pk 100, $0.14/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Black
- Material Nitrile
- Palm Thickness 4.7 mil
- Length 245 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MK-296
- Zoro # G705658343
- UPC # 769799296048
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | XS |
Length | 245 mm |
Size - Numeric | 6 |
Size- Alpha | XS |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Black, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Outer, Finger Thickness 5.9 mil, Latex-Free Yes, Length 245 mm, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ASTM D6319, EN 1149-1/2/3, EN 420:2003 + A1:2009, FDA21 CFR 177-2600, ISO 11193, US QSR/FDA 510(k)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Twin Chamber Rinse Tank, Floor, 8 gal. (27140)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT2)
- HONEYWELL Glovebox Glove, White, 1 PR (8Y3032A/9Q)
- OCCUNOMIX Polo Shirt, 2XL, ANSI Class 2 (LUX-SSPP2B-O2X)
- ANSELL Supreno, Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XXL, 500 PK, Violet Blue (SEC-375-XXL)
- ANSELL Nitrile Disposable Gloves, Nitrile, 2XL, 100 PK, Black (MK296XXL)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (US-220-L)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Blue (93283)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, L, 100 PK, Black (MICBD-1003-PF)
- ANSELL Onyx, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, Black (MICN643)
- FIRST AID ONLY Nitrile Disposable Gloves, Nitrile, One Size, 2 PK, Clear (FAE-6018)
- Ansell Gloves & Hand Protection