Shop All Disposable Gloves
Ansell
Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free
Mfr # SEC-375-XL
Zoro # G3804227
product price: $10.79
/pk 50, $0.22/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Palm Thickness 5.5 mil
- Material Nitrile
- Color Violet Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # SEC-375-XL
- Zoro # G3804227
- UPC # 769799032547
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 11 1/2 in |
Glove Length | 11.6" |
Glove Size and Cuff Length Style | XL/Standard |
Size - Numeric | 10 |
Size- Alpha | XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Yes, Color Blue, Cuff Thickness 4.3 mil, Disposable Glove Type Food-Grade, Medical-Grade, Features Extended Cuff, Finger Thickness 7.9 mil, Latex-Free Yes, Length 11 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards NFPA 1999, ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, M (FS377-M)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MP-F55-011)
- BAFFIN Knee Boots, Size 12, 13" H, Green, Plain, PR (8562-0000-394)
- LYLE Safety Sign, Hearing Protection, 10 in. W (U4-1641-RD_10X7)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-S)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-M)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-3XL)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Cobalt Blue (N271)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (N482)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (US-220-XL)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, S, 100 PK, Clear (3BA42)
- Ansell Disposable Gloves