Shop All Disposable Gloves
Ansell
Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free
Mfr # SEC-375-S
Zoro # G3804211
original price:
$17.24
36% off
new price: $10.99
/pk 50, $0.22/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Nitrile
- Palm Thickness 5.5 mil
- Material Nitrile
- Color Violet Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # SEC-375-S
- Zoro # G3804211
- UPC # 769799032516
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Length | 11 1/2 in |
Glove Length | 11.6" |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Yes, Color Blue, Cuff Thickness 4.3 mil, Disposable Glove Type Food-Grade, Medical-Grade, Features Extended Cuff, Finger Thickness 7.9 mil, Latex-Free Yes, Length 11 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards NFPA 1999, ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Oil Eating Microbes, 25 lb., Bag (5233)
- POWERWELD Cover Goggles, Shade #5 (R1165)
- CORTECH Pants, Inmate Uniforms, Khaki, 42 to 46 In (CKH1242)
- CONDOR Spill Kit, Bag, Universal, 3 gal., 18" H (436M92)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-3XL)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-L)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-XL)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (L972)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, S, Black, 100 Pack (N641)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Cobalt Blue (N274)
- BASIC Disposable Gloves, Nitrile, 4 mil, Latex-Free, Powder-Free, Black, XL, 10 Boxes of 100 (Blk4NitrileXLB)
- Ansell Gloves & Hand Protection