Shop All Disposable Gloves
Ansell
Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK
Mfr # L561
Zoro # G4018476
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 3.5 mil
- Material Natural Rubber Latex
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # L561
- Zoro # G4018476
- UPC # 683438525613
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Length | 11 1/2 in |
Glove Length | 11.4" |
Glove Size and Cuff Length Style | S/Standard |
Size- Alpha | S |
Size - Numeric | 7 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Beige, Cuff Thickness 3.9 mil, Disposable Glove Type Food-Grade, General Purpose, Features Extended Cuff, Finger Thickness 5.9 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Series L56, Size- Alpha S, Size - Numeric 7, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Die Cut Letter Magnets, 3", Yellow, PK108 (DCN-32)
- MILWAUKEE TOOL Front Brim Yellow Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1222)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Pk50, Material: Adhesive Backed Vinyl (DL82BP50)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, XS, PR (3211XS)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK (L563)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK (L562)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (92-134)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, S, 50 PK, Beige (UL-315-S)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange (93256)
- ANSELL Integra EC, Exam Gloves, 7.8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (N874)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, L, 1000 PK, Purple (55083)
- Ansell Gloves & Hand Protection