Shop All Disposable Gloves
Ansell
Microflex Disposable Nitrile Gloves, Exam Grade, Ergoform Technology, Powder-Free, XL, 250 Pack
Mfr # UF-524-XL
Zoro # G4507544
product price: $36.35
/pk 250, $0.15/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Palm Thickness 2.4 mil
- Material Nitrile
- Color Cobalt Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # UF-524-XL
- Zoro # G4507544
- UPC # 769799524042
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Length | 9 in |
Glove Length | 9.1" |
Glove Size and Cuff Length Style | XL/Standard |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 2.2 mil, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Inner, Finger Thickness 3.1 mil, Latex-Free Yes, Length 9 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-MD-NR)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 100 ft, Polyethylene, Gloss Finish (50002-100)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH3X002500)
- NMC Handicapped Parking Permit Required Sign, TM90J (TM90J)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, M, 300 PK (UF-524-M)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, S, 300 PK (UF-524-S)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, XS, 300 PK (UF-524-XS)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (US-220-S)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (FFE-775-XL)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (US-220-XL)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, M, 1000 (N1S-4.5-LR)
- Ansell Gloves & Hand Protection