Shop All Disposable Gloves
Ansell
MicroFlex, Disposable Gloves, 5.90 mil Palm, Natural Rubber Latex, Powdered, M, 100 PK, Green
Mfr # CT-133-M
Zoro # G7718037
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 5.90 mil
- Material Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # CT-133-M
- Zoro # G7718037
- UPC # 769799013331
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Size- Alpha | M |
Description
Disposable Gloves, Color Green, Cuff Thickness 3.9 mil, Finger Thickness 6.7 mil, Palm Thickness 5.9 mil, Powdered/Powder-Free Powdered, Standards ASTM D 3578, Sterile/Non-Sterile Non-Sterile, Size- Alpha M, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-S)
- 3M Versaflo PAPR System, Universal, Integrated (TR-600-HKL)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Orng, L (S37211)
- MSA SAFETY Sun Shield, For Use With Slotted V-Gard(R) Cap Gray/White (697290)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (L974)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Blue (93283)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5mil, Powder-Free, L, Black, 100 Pack (N643)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 44 PK, Blue (93283)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (FFS-700-XS)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L (9), 250 PK, Blue (XC-310)
- SHOWA 2005PF, Disposable Gloves, 5.00 mil Palm, Vinyl, Powder-Free, 7, 100 PK, Clear (2005PFM-07)
- Ansell Gloves & Hand Protection