Shop All Disposable Gloves
Ansell
MicroFlex, Disposable Gloves, 5.90 mil Palm, Latex, Powdered, L, 100 PK, Blue
Mfr # CT-133-L
Zoro # G7717845
product price: $13.39
/pk 100, $0.13/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 5.90 mil
- Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CT-133-L
- Zoro # G7717845
- UPC # 769799013348
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Size- Alpha | L |
Description
Disposable Gloves, Color Blue, Cuff Thickness 3.9 mil, Finger Thickness 6.7 mil, Palm Thickness 5.9 mil, Powdered/Powder-Free Powdered, Standards ASTM D 3578, Sterile/Non-Sterile Non-Sterile, Size- Alpha L, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Arctic Winter Glove, XL (A146)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, XL, PK 10, White (SA650-1004)
- INTERNATIONAL ENVIROGUARD SMS Coverall, L, White, PK25, L, 25 PK, White, SMS, Zipper (2223)
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, Plstc, OSHA, PK10 (9XVT4)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (93-243)
- ANSELL L85, Exam Gloves, 9.8 mil Palm, Natural Rubber Latex, Powder-Free, S, 50 PK, Blue (L851)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, L (BD-1003-NPF-L)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Green (93-300)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-XL)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (FFS-700-XL)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- Ansell Disposable Gloves